Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Heated Jacket, Black, Heats Up to 9 Hours L

  • Mfr # MWMJ50010423

  • Zoro # G615785795


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Heating Time
Up to 9 Hours
Gender
Men's
Heat Settings
4
Includes Battery
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWMJ50010423
Zoro #
G615785795
UPC #
705514837585
Country of Origin
Bangladesh

Dimensions

Size
L

Details

Item
Heated Jacket
Color
Black
Heating Time
Up to 9 Hours
Gender
Men's
Heat Settings
4
Includes Battery
Yes
Series
UTW Pro Plus
Includes Charger
Yes

Description

Expanding on the UTW Pro, the Pro Plus Heated Jacket comes with the 7.4volt Mobile Warming 6-zone heating system including heated from pockets. Same great features as the Pro Jacket with a little added length for extended protection and 150grams of 3M Thinsulate in a quilted design for added warmth and comfort. Durable Carbolex twill outershell with DWR water repelent finish will keep you protected from the elements. Thoughtfull details like the utility sleeve pocket, adjustable cuffs to keep the elements out and the heat in, interior medical information tag, and YKK heavy duty zippers make the UTW Pro Jacket super functional, great looking, and abundantly warm. Adjust the temperature right from your phone using our our Bluetooth wirless technology and the MW Connect App. The UTW Pro Plus Heated Jacket will be your new companion all winter long.
  • 450D Carbolex Polyester Twill Outershell
  • DWR Water Repellent Finish
  • Quilted Interior Liner with 80g of 3M Thinsulate Insulation
  • ZapSheer® Anti Static Liner
  • Action Back Design for Improved Movement
  • YKK Heavy Duty Front Zipper
  • Utility Sleeve Pocket
  • 6-Zone Heating System - 2x Chest, 2x Front Pockets, Upper and Lower Back
  • 4 Adjustable Heat Settings (90° up to 135°) with Integrated Waterproof Touch Control Button
  • Bluetooth Enabled Wireless Control via the MW Connect Mobile App Compatible available on App Store or Google Play Store
  • 7.4volt Powersheer XL High-Capacity Rechargeable Lithium-Ion Battery with Smart Phone Charging and Nightsheer® Built-in Flashlight
  • Up to 9 Hours of Power Per Charge (2+ Hours Hi - 9 Hours Low)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.