
Men's Hi-Viz Heated Jacket, Hi-Viz Yellow/Black, Heats Up to 10 Hours per Charge , 7.4 3XL
Mfr # MWJ19M04-10-07
Zoro # G1431861
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Viz Yellow/Black
Heating Time
Up to 10 Hours per Charge
Material
100% Oxford Polyester Outer Shell
Battery Voltage
7.4
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWJ19M04-10-07
Zoro #
G1431861
UPC #
648609590395
Country of Origin
Bangladesh
Dimensions
Size
3XL
Details
Item
Hi-Viz Heated Jacket
Color
Hi-Viz Yellow/Black
Heating Time
Up to 10 Hours per Charge
Material
100% Oxford Polyester Outer Shell
Battery Voltage
7.4
Gender
Men's
Lining Material
100% Polyester Anti-Static Mesh Thermal Liner
Heated Areas
Multi-Zone: 2x Chest and 1x Back
Heat Settings
4
Features
ID and Pen Pocket, Hand Warmer Pockets
Includes Charger
Yes
Water-Resistant
Yes
Description
The Mobile Warming 7.4volt Hi-Vis Heated Jacket is a real work jacket with heavy-duty construction that meets Hi-Visual ANSI regulations for those work environments that require it. Designed for the worker who requires Hi-Visual clothing and who works outside for extended periods in the cold. It is wind and water resistant. It is constructed of heavy-duty 100% Oxford Polyester Outer Shell that complies to ANSI/ISEA 107-2015 regulations and is oil stain and water resistant. The anti-static thermal liner is made of quilted 3 oz polyester. This jacket has a rib knit eleastic waist, heavy-duty zippers and loads of pockets for storage including one for your ID. It is built to keep you cozy in the cold with our Far-Infrared heating system. There are 3 heat zones, 2 on the chest and one on the upper back. The heating system is powered by a 7.4volt (2200 mAh) lithium-ion battery. It can provide heating temperatures ranging from 135°F on high to 90°F on low. On high, expect up to three hours of heat. On low, the Hi-Vis can heat up to 10 hours using the built-in touch control button is a simple button push that allows you to choose from four heat settings with LED indicator. The Hi-Vis jacket comes with the rechargeable battery and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.