Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T1.22/1.35RD1-BOX

  • Zoro # G914922969


product price: $0.13
/ea
Sold in multiples of 1700 for $221.00

Key Features

Color
Red
Overall Diameter
1.5 in
Large Outside Diameter
1.355 in
Includes Flange
Yes
Non-Flanged End Inside Diameter
1.161 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1.22/1.35RD1-BOX
Zoro #
G914922969
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.5 in
Large Outside Diameter
1.355 in
Non-Flanged End Inside Diameter
1.161 in
Inside Length
0.75 in
Flanged End Inside Diameter
1.292 in
Small Outside Diameter
1.224 in

Details

Color
Red
Includes Flange
Yes
Series
T
Features
Dual Function Closure
Item
Tapered Cap Plug
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Cap Plug, T Series, Inside Length 0.75 in, Flanged End Inside Diameter 1.292 in, Non-Flanged End Inside Diameter 1.161 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.