Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cap Plug Ldpe

  • Mfr # T.203/.260RD1-MCP

  • Zoro # G215078969


product price: $0.11
/ea
Sold in multiples of 100 for $11.00

Key Features

Flanged End Inside Diameter
0.199 in
Features
Dual Function Closure
Includes Flange
Yes
Inside Length
0.38 in
Non-Flanged End Inside Diameter
0.137 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.203/.260RD1-MCP
Zoro #
G215078969
UPC #
-
Country of Origin
United States

Dimensions

Flanged End Inside Diameter
0.199 in
Inside Length
0.38 in
Non-Flanged End Inside Diameter
0.137 in
Small Outside Diameter
0.203 in
Large Outside Diameter
0.261 in
Overall Diameter
0.402 in

Details

Item
Tapered Cap Plug
Features
Dual Function Closure
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Material
LDPE
Series
T

Description

Tapered Cap Plug, T Series, Inside Length 0.38 in, Flanged End Inside Diameter 0.199 in, Non-Flanged End Inside Diameter 0.137 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.