
Tapered Cap Plug Ldpe
Mfr # T2.298/2.464RD1-MCP
Zoro # G015079159
product price: $0.73
/eaSold in multiples of 10 for $7.30
Key Features
Material
LDPE
Large Outside Diameter
2.464 in
Inside Length
1 in
Flanged End Inside Diameter
2.402 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2.298/2.464RD1-MCP
Zoro #
G015079159
UPC #
-
Country of Origin
United States
Dimensions
Large Outside Diameter
2.464 in
Inside Length
1 in
Flanged End Inside Diameter
2.402 in
Overall Diameter
2.63 in
Non-Flanged End Inside Diameter
2.236 in
Small Outside Diameter
2.298 in
Details
Material
LDPE
Color
Red
Maximum Intermittent Temperature
175 Degrees F
Item
Tapered Cap Plug
Features
Dual Function Closure
Includes Flange
Yes
Series
T
Description
Tapered Cap Plug, T Series, Inside Length 1 in, Flanged End Inside Diameter 2.402 in, Non-Flanged End Inside Diameter 2.236 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.