
Tapered Cap Plug Ldpe
Mfr # T.471/.547RD1-MCP
Zoro # G915079044
product price: $0.13
/eaSold in multiples of 50 for $6.50
Key Features
Inside Length
0.44 in
Large Outside Diameter
0.547 in
Includes Flange
Yes
Material
LDPE
Series
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T.471/.547RD1-MCP
Zoro #
G915079044
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.44 in
Large Outside Diameter
0.547 in
Overall Diameter
0.69 in
Non-Flanged End Inside Diameter
0.409 in
Flanged End Inside Diameter
0.485 in
Small Outside Diameter
0.471 in
Details
Item
Tapered Cap Plug
Includes Flange
Yes
Material
LDPE
Series
T
Color
Red
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F
Description
Tapered Cap Plug, T Series, Inside Length 0.44 in, Flanged End Inside Diameter 0.485 in, Non-Flanged End Inside Diameter 0.409 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.