Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T.532/.608RD1-MCP

  • Zoro # G415079025


product price: $0.15
/ea
Sold in multiples of 90 for $13.50

Key Features

Color
Red
Inside Length
0.44 in
Maximum Intermittent Temperature
175 Degrees F
Non-Flanged End Inside Diameter
0.468 in
Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.532/.608RD1-MCP
Zoro #
G415079025
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.44 in
Non-Flanged End Inside Diameter
0.468 in
Overall Diameter
0.75 in
Flanged End Inside Diameter
0.545 in
Large Outside Diameter
0.808 in
Small Outside Diameter
0.532 in

Details

Color
Red
Maximum Intermittent Temperature
175 Degrees F
Material
LDPE
Series
T
Item
Tapered Cap Plug
Features
Dual Function Closure
Includes Flange
Yes

Description

Tapered Cap Plug, T Series, Inside Length 0.44 in, Flanged End Inside Diameter 0.545 in, Non-Flanged End Inside Diameter 0.468 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.