
Tapered Cap Plug Ldpe
Mfr # T.675/.755RD1-MCP
Zoro # G015078947
product price: $0.17
/eaSold in multiples of 50 for $8.50
Key Features
Large Outside Diameter
0.755 in
Small Outside Diameter
0.675 in
Features
Dual Function Closure
Overall Diameter
0.88 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T.675/.755RD1-MCP
Zoro #
G015078947
UPC #
-
Country of Origin
United States
Dimensions
Large Outside Diameter
0.755 in
Small Outside Diameter
0.675 in
Overall Diameter
0.88 in
Inside Length
0.5 in
Non-Flanged End Inside Diameter
0.613 in
Flanged End Inside Diameter
0.693 in
Details
Item
Tapered Cap Plug
Features
Dual Function Closure
Includes Flange
Yes
Color
Red
Series
T
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Description
Tapered Cap Plug, T Series, Inside Length 0.5 in, Flanged End Inside Diameter 0.693 in, Non-Flanged End Inside Diameter 0.613 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.