Zoro Homepage

12 Blades, 120 V, 60 in W

  • Mfr # FR-W1815-60L

  • Zoro # G705928620


product price: $1,161.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
12
Voltage
120 V
Width
60 in
Includes
Mounting Hardware
Height
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1815-60L
Zoro #
G705928620
UPC #
790576697055
Country of Origin
United States

Dimensions

Width
60 in
Height
17.75 in
Length
60 in

Details

Number of Blades
12
Voltage
120 V
Includes
Mounting Hardware
Item
Windflower Indoor and Outdoor 12-Blade Smart Ceiling Fan 60in Graphite Weathered Gray with 2700K LED Light Kit and Wall Control
Standards
ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Finish
Graphite
Color
Graphite/Weathered Gray
RPM
6
Material
Aluminum
Features
LED Color Temp
2700K

Description

Windflower Indoor and Outdoor 12-Blade Smart Ceiling Fan 60in Graphite Weathered Gray with 2700K LED Light Kit and Wall Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.