Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aviator 54in 1-Light Ceiling Fan LED Light Kit

  • Mfr # F-1811-LED

  • Zoro # G305929027


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Glass
Length
6.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-1811-LED
Zoro #
G305929027
UPC #
790576697314
Country of Origin
United States

Dimensions

Length
6.13 in

Details

Finish
Matte Black
Material
Glass

Description

Aviator 54in 1-Light Ceiling Fan LED Light Kit 3500K in Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.