
Renaissance 73 in. Grill Cover, 73 in. L x 25 in. W x 44.5 in. H, Gray
Mfr # 3015
Zoro # G509770067
product price:Â $54.45
/eaKey Features
Material
Polyester
Overall Width
25 in
Overall Length
73 in
Color
Gray
Size
73"L x 25"W x 44.5"H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3015
Zoro #
G509770067
UPC #
026509052166
Country of Origin
China
Dimensions
Overall Width
25 in
Overall Length
73 in
Size
73"L x 25"W x 44.5"H
Overall Height
44.5 in
Details
Material
Polyester
Color
Gray
Description
The Renaissance 73-Inch Patio Grill Cover features an attractive, 2-tone aesthetic that is lightweight to maneuver and designed to keep your patio furniture looking its best year-round. Weather-resistant material helps keep outdoor elements at bay while an elastic hem cord provides a fast and custom-like fit. PATIO GRILL COVER: Fits patio grills up to 73-inches long x 25-inches wide x 44.5-inches high-includes a stuff sack for easy, compact storage & is compatible with high-end grills such as Weber, Napoleon, Williams Sonoma, & more. DURABLE & LIGHTWEIGHT PATIO COVER: Material keeps your patio grill clean & protected from the elements while excellent UV resistance reduces fading over time. CUSTOM FIT COVER: Elastic bottom hem, with drawcord, & loop side straps help provide a secure, custom-like fit-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: 2-tone color matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.