Zoro Homepage

Flame Roll Out Switch, 1/4 in H, 5/8 in W

  • Mfr # 5H0750020007

  • Zoro # G014911290


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Contact Form
SPST
Switch Action
Open on Rise
Mounting Base Width
5/8 in
Application
Flame Rollout
Mounting Base Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5H0750020007
Zoro #
G014911290
UPC #
046629560853
Country of Origin
Japan

Dimensions

Mounting Base Width
5/8 in
Mounting Base Length
1 1/8 in
Overall Width
5/8 in
Overall Height
1/4 in

Details

Item
Flame Roll Out Switch
Contact Form
SPST
Switch Action
Open on Rise
Application
Flame Rollout
Mounting Hole Center to Center Distance
1 in
Input Voltage
24V
Maximum Control Temperature
300 Degrees F
Temperature Differential
+/-14 Degrees
Switch Closing Temperature
255 Degrees F
Product Type
Limit Switch
Mounting
Surface Mount
Switch Opening Temperature
300 Degrees F
Reset Type
Manual Reset

Description

Flame Roll Out Switch, Application Flame Rollout, Mounting Surface Mount, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Switch Closing Temperature 255 Degrees F, Switch Opening Temperature 300 Degrees F, Input Voltage 24V, Maximum Control Temperature 300 Degrees F, Minimum Control Temperature Not Applicable, Mounting Base Length 1 1/8 in, Mounting Base Width 5/8 in, Product Type Limit Switch, Temperature Differential +/-14 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.