Modine Power-Throw High Velocity Horizo
- Mfr # PTE300D 3401
- Zoro # G224161805
product price:Â
$
6,875.99
/ea
Key Features
Heater Mounting Position
Horizontal
Voltage
600 V AC
Housing Color
Gray
Element Type
Nickel-Chromium Wire
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTE300D 3401
- Zoro #
- G224161805
- UPC #
- 046629405437
- Country of Origin
- United States
- Heater Mounting Position
- Horizontal
- Voltage
- 600 V AC
- Housing Color
- Gray
- Element Type
- Nickel-Chromium Wire
- Frequency
- 60 Hz
- Control Type
- Thermostat
- Air Temp. Rise
- 40 Degrees F
- Item
- Electric Heater
- Duty Rating
- Commercial Grade
- Heating Capacity
- 102,400 BtuH
- Horizontal Air Throw
- 75 ft
- Housing Material
- 20 ga Steel
- Air Flow
- 2,575 cfm
- Wattage Output
- 3,000 W
- Standards
- cUL Listed, UL Listed
- Heating Method
- Electric
- Phase
- 3
- Electrical Connection
- Hardwired
Dimensions
- Manufacturers Warranty Length
- 1 yr (Coil and Sheet Metal), 2 yr (Parts and Component)
- Overall Depth
- 20 5/8 in
- Overall Width
- 34 7/8 in
Description
Electric Heater, Air Temp. Rise 40 Degrees F, Manufacturers Warranty Length 1 yr (Coil and Sheet Metal), 2 yr (Parts and Component), Standards cUL Listed, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.