Shop MODINE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modine Power-Throw High Velocity Horizo
- Mfr # PTE400D 3401
- Zoro # G124161875
product price:Â
$
9,260.99
/ea
Key Features
Electrical Connection
Hardwired
Air Temp. Rise
54 Degrees F
Control Type
Thermostat
Manufacturers Warranty Length
1 yr (Coil and Sheet Metal), 2 yr (Parts and Component)
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTE400D 3401
- Zoro #
- G124161875
- UPC #
- 046629405451
- Country of Origin
- United States
- Electrical Connection
- Hardwired
- Air Temp. Rise
- 54 Degrees F
- Control Type
- Thermostat
- Phase
- 3
- Housing Material
- 20 ga Steel
- Duty Rating
- Commercial Grade
- Horizontal Air Throw
- 60 ft
- Element Type
- Nickel-Chromium Wire
- Heating Capacity
- 136,500 BtuH
- Heating Method
- Electric
- Housing Color
- Gray
- Item
- Electric Heater
- Heater Mounting Position
- Horizontal
- Voltage
- 600 V AC
- Wattage Output
- 4,000 W
- Frequency
- 60 Hz
- Standards
- cUL Listed, UL Listed
- Air Flow
- 2,575 cfm
Dimensions
- Manufacturers Warranty Length
- 1 yr (Coil and Sheet Metal), 2 yr (Parts and Component)
- Overall Depth
- 20 5/8 in
- Overall Width
- 34 7/8 in
Description
Electric Heater, Air Temp. Rise 54 Degrees F, Manufacturers Warranty Length 1 yr (Coil and Sheet Metal), 2 yr (Parts and Component), Standards cUL Listed, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.