Shop MODINE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modine Power-Throw High Velocity Horizo
- Mfr # PTE500D 3401
- Zoro # G724161817
product price:Â
$
10,450.99
/ea
Key Features
Duty Rating
Commercial Grade
Heating Capacity
170,600 BtuH
Electrical Connection
Hardwired
Overall Width
34 7/8 in
Air Flow
2,575 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTE500D 3401
- Zoro #
- G724161817
- UPC #
- 046629405475
- Country of Origin
- United States
- Duty Rating
- Commercial Grade
- Heating Capacity
- 170,600 BtuH
- Electrical Connection
- Hardwired
- Air Flow
- 2,575 cfm
- Element Type
- Nickel-Chromium Wire
- Voltage
- 600 V AC
- Heater Mounting Position
- Horizontal
- Air Temp. Rise
- 70 Degrees F
- Phase
- 3
- Frequency
- 60 Hz
- Housing Material
- 20 ga Steel
- Heating Method
- Electric
- Item
- Electric Heater
- Wattage Output
- 5,000 W
- Housing Color
- Gray
- Horizontal Air Throw
- 45 ft
- Control Type
- Thermostat
- Standards
- cUL Listed, UL Listed
Dimensions
- Overall Width
- 34 7/8 in
- Manufacturers Warranty Length
- 1 yr (Coil and Sheet Metal), 2 yr (Parts and Component)
- Overall Depth
- 20 5/8 in
Description
Electric Heater, Air Temp. Rise 70 Degrees F, Manufacturers Warranty Length 1 yr (Coil and Sheet Metal), 2 yr (Parts and Component), Standards cUL Listed, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.