Zoro Homepage

Pressure Switch, 3 1/16 in H, 3 1/16 in W

  • Mfr # 5H0735910009

  • Zoro # G314644317


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Minimum Differential Pressure Setting
0.05 in wc
Number of Switches
1
Sample Line Connector Type
Push-On
Compatible with Series
BDP/PDP
Standards
UL, CUL, CSA, & CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5H0735910009
Zoro #
G314644317
UPC #
046629484470
Country of Origin
United States

Dimensions

Overall Width
3 1/16 in
Overall Depth
2 9/16 in
Sample Line Connection Size
1/4 in
Overall Height
3 1/16 in

Details

Item
Pressure Switch
Minimum Differential Pressure Setting
0.05 in wc
Number of Switches
1
Sample Line Connector Type
Push-On
Compatible with Series
BDP/PDP
Standards
UL, CUL, CSA, & CE
Input Voltage
24V
Reset Type
Automatic Reset
Product Type
Pressure Switch
Housing Type
Standard Housing
Contact Form
SPST
Pressure Type
Negative
Maximum Differential Pressure Setting
0.16 in wc
Electrical Rating
120 to 277 V AC
Includes
Mounting Bracket
Maximum Pressure Setting
1.15 in wc
Pressure Setpoint Type
Fixed
Mounting Orientation
Vertical
Electrical Connection Type
Quick Connect Terminals

Description

Pressure Switch, Compatible with Series BDP/PDP, Contact Form SPST, Electrical Connection Type Quick Connect Terminals, Electrical Rating 120 to 277 V AC, Housing Material Not Applicable, Housing Type Standard Housing, Includes Mounting Bracket, Input Voltage 24V, Maximum Differential Pressure Setting 0.16 in wc, Maximum Pressure Setting 1.15 in wc, Minimum Differential Pressure Setting 0.05 in wc, Minimum Pressure Setting Not Applicable, Mounting Orientation Vertical, Number of Switches 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.