Shop MOEN
See all product information
Create Account
10.13 in. Spot resist brushed nickel Posi-TempR tub/shower
- Mfr # P882910SRN-03
- Zoro # G115694603
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM
Finish
Spot Resist Brushed Nickel
Width
8.13 in
Depth
5.5 in
Standards
Watersense Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P882910SRN-03
- Zoro #
- G115694603
- UPC #
- 26508388822
- Country of Origin
- Unknown
- Flow Rate
- 1.75 GPM
- Finish
- Spot Resist Brushed Nickel
- Standards
- Watersense Listed
- Color
- Nickel
Dimensions
- Width
- 8.13 in
- Depth
- 5.5 in
- Length
- 10.13 in
Description
- Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- lever handle makes it easy to adjust the water
- install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- 4" diameter spray head
- 5 1/2" tub spout length
- complies with Americans with Disabilities Act (ADA) specifications
- meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- limited lifetime warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.