Moen
16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel
Mfr # R8916
Zoro # G2167899
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Concealed
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 3"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Repair Coupling with No Stop (XPRC34NS)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type K (KH03010)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020BG-KPW101BG)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TDF-24)
- MOEN 48" L, Concealed, Stainless Steel, Concealed Screw 48" Grab Bar Satin Stain, Satin Stainless Steel (8748)
- MOEN Tub Safe Tread Strips Glacier White (DN7045)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (8736)
- MOEN 24" L, Concealed, Stainless Steel, Concealed Screw 24" Grab Bar Satin Stain, Satin Stainless Steel (8724)
- MOEN Home Care Brushed nickel 9" designer hand grip (LR2250DBN)
- MOEN Iso 24" Designer Grab Bar (YG0724BL)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001420)
- Moen Bathroom Safety Bars and Chairs