Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Two-Handle Bathroom Faucet

  • Mfr # CA41211BN

  • Zoro # G501731226


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Handle Type
Single 2 Handle Lever
Weight
3.83 lb
Width
7.0 in
Height
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA41211BN
Zoro #
G501731226
UPC #
810475001132
Country of Origin
United States

Dimensions

Width
7.0 in
Height
5.88 in
Length
8.12 in

Details

Finish
Brushed Nickel
Handle Type
Single 2 Handle Lever
Weight
3.83 lb

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.