Moen
Four-Function 4-3/8" Spray Head Standard Oil Rubbed Bronze
Mfr # 3638ORB
Zoro # G000917381
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 3.62 in
- Width 4.62 in
- Length 4.62 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (EHWM17FPK)
- DELTA Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (2121LF)
- ZORO SELECT 22.5 Bend, Cast Iron, 1 1/2 in, Socket (220676)
- ELDON JAMES Elbow, Threaded, Nylon, 1/8 In NPT, PK10 (L2-3BN)
- MOEN Matte Black Two-Function 8 Diameter Spray Head Rainshower (S6320BL)
- MOEN Faucet Parts (155891BG)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52224GBM15)
- MOEN Eco-Performance Handshower (164927)
- MOEN M-Core Transfer 1/2" Cc/Ips Connection (U231CI)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T9370)
- KINGSTON BRASS Hand Shower, Polished Brass (K107A2)
- Moen Showerheads and Tub Faucets