Zoro Homepage

Granite Di Sink Db/Eq 33X20X9.5

  • Mfr # GGW3028B

  • Zoro # G512415207


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Overall Length
39.28 in
Overall Width
28.28 in
Bowl Depth
16.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGW3028B
Zoro #
G512415207
UPC #
26508307762
Country of Origin
Denmark

Dimensions

Overall Length
39.28 in
Overall Width
28.28 in
Bowl Depth
16.38 in

Description

  • •double bowl
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.