Zoro Homepage

Matte Black Moentrol Shower Only

  • Mfr # TS33102NHBL

  • Zoro # G101730568


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
4.1
Width
12.4
Length
24.5
Weight
11.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS33102NHBL
Zoro #
G101730568
UPC #
26508302064
Country of Origin
United States

Dimensions

Height
4.1
Width
12.4
Length
24.5

Details

Finish
Matte Black
Weight
11.65
Collection
Weymouth
Handles
1 Lever Handles

Description

This MOEN Matte Black Moentrol® Shower Only has a finish of Matte Black, a height of 4.1, a width of 12.4, a length of 24.5, a weight of 11.65, a collection of Weymouth, and one lever handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.