
MPact Posi-Temp 1/2" Cold Exp Pex Conn w/Pressure Balancing (Discontinued)
- Mfr # 2385PF
- Zoro # G901235164
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2385PF
Zoro #
G901235164
UPC #
26508312360
Country of Origin
Unknown
Dimensions
Height
5.5 in
Width
9.125 in
Length
13.125 in
Details
Tool Weight
2.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.