Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sani Ws Lav Slo-Cls 816 Chr

  • Mfr # 8889

  • Zoro # G208589816


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Residential Commercial
Commercial
Standards
Lead Law Compliant
Height
2.75 in
Width
9.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8889
Zoro #
G208589816
UPC #
26508093252
Country of Origin
China

Dimensions

Height
2.75 in
Width
9.38 in
Length (In.)
12.12 in

Details

Finish
Chrome
Residential Commercial
Commercial
Standards
Lead Law Compliant

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.