Advance 12 x 36 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Cross Walk
- Mfr # EB800-949
- Zoro # G407865919
product price:Â
$
8.15
/ea
Key Features
Length
36
Depth
0.15
Width
12
Height
0.15
Coverage Area
72 per Carton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EB800-949
- Zoro #
- G407865919
- UPC #
- 636738921982
- Country of Origin
- United States
Dimensions
- Length
- 36
- Depth
- 0.15
- Width
- 12
- Height
- 0.15
Details
- Color
- Cross Walk
- Coverage Area
- 72 per Carton
- Application
- Inside; Any Level
- Backing
- Ultraset Matrix
- Pile Weight
- 1.23
- Collection
- Mohawk Elite
- Package qty
- 1 Sample
Description
Mohawk Advance Carpet Tile with EnviroStrand PET fibers is highperformance carpet tile that delivers color intensity in a variety of looks and colors The easyinstall carpet tiles feature added soil protection, ensuring suitability for hightraffic areas Mohawk Advance also features added stain protection, which helps protect against stains on your carpet tile floors This easytomaintain flooring is also easy to install whether you choose to glue it down or use FlekLok tabs sold separately for a floating installation Once installed, the dimensionally stable carpet tile flooring will lay flat so you don't have to worry about warping over time This carpet tile floor is perfect for installation in the basement, home office, gym, playroom, bedrooom, living room, and more Committed to innovation, performance, and sustainability, many of Mohawks collections have changed the face of flooring Mohawk is renowned for creating unique products that add style to any space
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.