Stack & Nest Storage Tote, 15 gal, 18 in W x 10 in H, Black, Fiberglass Reinforced Composite

  • Mfr # 7806085118

  • Zoro # G3140527


product price:  $42.19
/ea

Key Features

Overall Height
10 in
Overall Width
18 in
Type
Stack & Nest
Material
Fiberglass Reinforced Composite
Overall L x W x H
18 in W x 10 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7806085118
Zoro #
G3140527
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
18 in
Overall L x W x H
18 in W x 10 in H

Details

Type
Stack & Nest
Volume Capacity
15 gal
Material
Fiberglass Reinforced Composite
Color
Black
Item
Storage Tote
Weight Capacity
500 lbs

Description

Black Fiberglass Nest Stack Tote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.