Zoro Homepage

062 Pwr Conn Receptacle PrBntEar 3Ckt

  • Mfr # 03-06-1038

  • Zoro # G2744040


product price: $0.24
/ea
Sold in multiples of 500 for $120.00

Key Features

Insulation Material
Nylon
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-06-1038
Zoro #
G2744040
UPC #
800754321242
Country of Origin
United States

Details

Item
Pin and Socket Power Connector
Insulation Material
Nylon
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E29179
Max. Temp.
105°C
Type
Receptacle
Hole Center to Center
3.68 mm
Application
Power, Wire-to-Wire
Series
1625
Material
Nylon
Color
Natural
Connector Type
Receptacle
Sub-Category
Crimp Housings
Current Rating
5 A
Number of Contacts
3
Number of Rows
1
Flammability Rating
UL 94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.