
0.85Mm Ddr4 Dimm Vt Smt 0.38Aulf 288Ckt
Mfr # 787302853
Zoro # G805982515
product price: $19.65
/eaSold in multiples of 4 for $78.60
Key Features
Max. Voltage
29V AC/DC
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787302853
Zoro #
G805982515
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Voltage
29V AC/DC
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Material
Nylon
Color
Black
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Hole Center to Center
0.85 mm
Current Rating
0.75 A
Number of Contacts
288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.