Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

093 Pwr Conn Rcpt Ears 6Ckt

  • Mfr # 03-09-1062

  • Zoro # G2754303


product price: $0.36
/ea
Sold in multiples of 400 for $144.00

Key Features

Color
Natural
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-09-1062
Zoro #
G2754303
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Natural
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Material
Nylon
Hole Center to Center
5.03 mm
Connector Type
Receptacle
Number of Contacts
6
Flammability Rating
UL 94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.