Zoro Homepage

.110X.020 FEM. FIQD AVIKRIMP (BB-5277)

  • Mfr # 19002-0034

  • Zoro # G2745483


original price: $0.67
10% off
new price: $0.60
/ea
Sold in multiples of 199 for $119.40

Key Features

Tab Width
2.79mm
Material - Plating Termination
Tin
UL
E79133
Glow-Wire Capable
Yes
Temperature Range - Operating
-65° to +105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19002-0034
Zoro #
G2745483
UPC #
800753027541
Country of Origin
United States

Dimensions

Tab Width
2.79mm
Wire Size mm²
1.30-2.00
Wire Size AWG
14, 16
Wire Insulation Diameter
3.94mm max.
Tab Thickness
0.51mm

Details

Material - Plating Termination
Tin
UL
E79133
Glow-Wire Capable
Yes
Temperature Range - Operating
-65° to +105°C
Type
Quick Disconnect
Insulated
Fully
Flammability
94V-2
Insulation
Nylon (PA)
Color - Resin
Blue
Voltage - Maximum
300V
Product Name
Avikrimp
Barrel Type
Closed
Orientation
Straight
Material - Plating Mating
Tin
Material - Metal
Brass
Series
19002
CSA
LR18689
Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.