Zoro Homepage

16A Male Crimp Contact. Silver. 12 Awg/4 Mm2

  • Mfr # 7300.6250.0

  • Zoro # G005965417


product price: $1.29
/ea
Sold in multiples of 500 for $645.00

Key Features

Type
Male
Current
16 A
Connector Type
Male
Standards
CSA Certified; UL E249674
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300.6250.0
Zoro #
G005965417
UPC #
-
Country of Origin
Italy

Dimensions

Stripping Length
7.50mm
Wire Size (AWG)
12

Details

Item
GWconnect
Type
Male
Current
16 A
Connector Type
Male
Standards
CSA Certified; UL E249674
Series
93601
Contact Type
Turned Crimp
Wire Range
12 AWG
Current Rating
16 A
Connection Material
Copper Alloy
Finish
Silver Plated
Product Name
GWconnect
UL
E249674
Number of Grooves
0
Material - Plating
Silver
Current - Maximum per Contact
16.0A
CSA
256883

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.