
.187X .020 FEMALE YEL FIQD CONT M-2210C
Mfr # 19003-0103
Zoro # G2086074
product price: $0.24
/eaSold in multiples of 2500 for $600.00
Key Features
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Material
Nylon
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19003-0103
Zoro #
G2086074
UPC #
-
Country of Origin
United States
Dimensions
Max. Insulation Dia.
1.9 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
24 AWG
Contact Plating Thickness
4.064 µm
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
26 AWG
Details
Item
Female Connector
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Material
Nylon
Connector Type
Female
Type
Female Connector
Max. Voltage
600V
Color
Yellow
Terminal Type
Crimp or Compression
Max. Temp.
105°C
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.