Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.187X.032 Flag Qd Krimpt Aa-1147-032 Spm

  • Mfr # 190080002

  • Zoro # G005900128


product price: $0.10
/ea
Sold in multiples of 900 for $90.00

Key Features

Insulation
None
Wire Range
22 to 18 AWG
Connection Type
Female, Crimp or Compression
Insulation Type
Non-Insulated
Seam
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190080002
Zoro #
G005900128
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (AWG)
18, 20, 22
Tab Width
4.75mm
Tab Thickness
0.81mm

Details

Insulation
None
Wire Range
22 to 18 AWG
Connection Type
Female, Crimp or Compression
Insulation Type
Non-Insulated
Seam
Closed
Standards
CSA Listed; UL E79133
Connection Material
Brass
Orientation
Flag
Glow-Wire Capable
No
Gender
Female
Insulated
No
Material - Plating Mating
Tin
Voltage - Maximum
Per Wire Specification
CSA
LR18689
Termination Interface Style
Crimp or Compression
Polarized to Mating Part
No
Type
Quick Disconnect
Lock to Mating Part
None
Product Name
Krimptite
Temperature Range - Operating
Per Wire Specification
UL
E79133
Material - Plating Termination
Tin
Series
19008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.