Zoro Homepage

2.0 W/B Dual Grid Rcpt Hsg 16Ckt Beige

  • Mfr # 501646-1600

  • Zoro # G2091029


product price: $0.64
/ea
Sold in multiples of 250 for $160.00

Key Features

Housing Color
White
Cap Type
No Cap or Cover
Standards
CSA LR19980, UL E29179
Features
Lock to Mating Part, Polarized to Mating Part
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501646-1600
Zoro #
G2091029
UPC #
-
Country of Origin
Japan

Details

Item
Pin & Sleeve Receptacle
Housing Color
White
Cap Type
No Cap or Cover
Standards
CSA LR19980, UL E29179
Features
Lock to Mating Part, Polarized to Mating Part
Body Material
Nylon
Operating Temp. Range
-40° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.