
.250 X .032 FEM.QD KRIMPTITE BB-1141 SPM
Mfr # 19016-0111
Zoro # G4048210
original price: $0.13
7% off
new price: $0.12
/eaSold in multiples of 1000 for $120.00
Key Features
Orientation
Straight
Tab Thickness
0.81mm
CSA
LR18689
UL
E79133
Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19016-0111
Zoro #
G4048210
UPC #
-
Country of Origin
United States
Dimensions
Tab Thickness
0.81mm
Tab Width
6.35mm
Wire Size mm²
1.30-2.00
Wire Size AWG
14, 16
Details
Orientation
Straight
CSA
LR18689
UL
E79133
Gender
Female
Voltage - Maximum
Per Wire Specification
Insulation
None
Barrel Type
Closed
Material - Metal
Brass
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Termination Interface: Style
Crimp or Compression
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.