Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.250X.032 Flag Qd Vibrakrimp Aa-4168 Spm

  • Mfr # 190090001

  • Zoro # G405900247


product price: $0.12
/ea
Sold in multiples of 714 for $85.68

Key Features

Insulation
None
Connection Type
Female
Wire Range
22 to 18 AWG
Insulation Type
Non-Insulated
Seam
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190090001
Zoro #
G405900247
UPC #
-
Country of Origin
United States

Dimensions

Tab Thickness
0.81mm
Tab Width
6.35mm
Wire Size (AWG)
18, 20, 22

Details

Insulation
None
Connection Type
Female
Wire Range
22 to 18 AWG
Insulation Type
Non-Insulated
Seam
Closed
Standards
CSA Listed; UL E79133
Connection Material
Brass
Insulation Dia
3.43mm
Material - Plating Mating
Tin
Polarized to Mating Part
No
Glow-Wire Capable
No
Voltage - Maximum
Per Wire Specification
UL
E79133
Lock to Mating Part
None
Insulated
No
CSA
LR18689
Product Name
VibraKrimp
Temperature Range - Operating
Per Wire Specification
Type
Quick Disconnect
Orientation
Flag
Series
19009
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.