Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250X032 Piggyback Insul Bb-2302 Spm

  • Mfr # 190110037

  • Zoro # G505900420


product price: $0.27
/ea
Sold in multiples of 400 for $108.00

Key Features

Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Female
Insulation Type
PVC
Seam
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190110037
Zoro #
G505900420
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tab Width
6.35mm
Wire Size (AWG)
14, 16
Tab Thickness
0.81mm

Details

Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Female
Insulation Type
PVC
Seam
Closed
Max. Voltage
600V AC
Max. Temp.
105 Degrees C
Series
19011
Type
Quick Disconnect
Connection Material
Brass
Standards
CSA Listed; UL E79133
Orientation
Straight
Insulation Dia
3.56mm max.
Product Name
InsulKrimp
Lock to Mating Part
No
CSA
LR18689
Insulated
Partial
UL
E79133
Polarized to Mating Part
Yes
Material - Plating Mating
Tin
Glow-Wire Capable
No
Temperature Range - Operating
105°C
Flammability
94V-0
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.