
2.54Mm Kk Anti-Fh Crimp Term Loose Tin
Mfr # 8500136
Zoro # G005787569
product price: $0.07
/eaSold in multiples of 1191 for $83.37
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
22 AWG
Minimum Wire Size
30 AWG
Contact Material
Brass
Application
Signal, Wire-to-Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8500136
Zoro #
G005787569
UPC #
883906517847
Country of Origin
China
Dimensions
Maximum Wire Size
22 AWG
Minimum Wire Size
30 AWG
Max. Insulation Dia.
1.57 mm
Contact Plating Thickness
1.016 µm
Details
Item
Magnet Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Brass
Application
Signal, Wire-to-Board
Contact Finish
Tin Plated
Series
4809
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.