Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Wire Connector, 24 AWG Max, 125 V, 2 A

  • Mfr # 503948400

  • Zoro # G205949262


product price: $0.11
/ea
Sold in multiples of 878 for $96.58

Key Features

Type
Crimp
Maximum Wire Size
24 AWG
Minimum Wire Size
30 AWG
Maximum Voltage
125 V
Current
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503948400
Zoro #
G205949262
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
24 AWG
Minimum Wire Size
30 AWG
Max. Insulation Dia.
1.4 mm
Contact Plating Thickness
0.051 µm
Wire Insulation Diameter
1.40mm max.

Details

Item
Push-In Wire Connector
Type
Crimp
Maximum Voltage
125 V
Current
2 A
RoHS Compliant
Yes
Series
50394
Material
Copper Alloy
Application
Signal, Wire-to-Board, Wire-to-Wire
Finish
Gold Plated
Terminal Finish
Nickel Plated
Plating min - Mating
0.051µm
Material - Plating Termination
Nickel
Durability (mating cycles max)
50
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.