
3.5Mm Euro Header Vert Blk 5Ckt
Mfr # 395011005
Zoro # G405919300
product price: $1.15
/eaSold in multiples of 90 for $103.50
Key Features
Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Standards
UL E48521
Type
Euro Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395011005
Zoro #
G405919300
UPC #
-
Country of Origin
China
Dimensions
PC Tail Length
3.50mm
PCB Thickness - Recommended
2.50mm
Details
Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Standards
UL E48521
Type
Euro Block
Polarized to Mating Part
Yes
Panel Mount
No
Pitch - Mating Interface
3.50mm
Lock to Mating Part
None
Circuits (Loaded)
5
Pitch - Termination Interface
3.50mm
Temperature Range - Operating
-40° to +105°C
Orientation
Vertical
Shrouded
Fully
Stackable
No
Product Name
ESE,Eurostyle Pluggable
Series
39501
Component Type
PCB Header
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.