Zoro Homepage

3.81Mm Euro Header Vert Blk 13Ckt

  • Mfr # 395111013

  • Zoro # G005919298


product price: $2.65
/ea
Sold in multiples of 30 for $79.50

Key Features

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Type
Euro Block
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395111013
Zoro #
G005919298
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
2.50mm
PC Tail Length
3.50mm

Details

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Type
Euro Block
Standards
UL E48521
Series
39511
Temperature Range - Operating
-40° to +105°C
Shrouded
Fully
Pitch - Mating Interface
3.81mm
Circuits (Loaded)
13
Panel Mount
No
Orientation
Vertical
Stackable
No
Lock to Mating Part
None
Polarized to Mating Part
Yes
Pitch - Termination Interface
3.81mm
Component Type
PCB Header
Product Name
ESE,Eurostyle Pluggable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.