
3CKT 3.5MM W TO B CONN
Mfr # 53258-0329
Zoro # G2088892
original price: $0.79
10% off
new price: $0.71
/eaSold in multiples of 200 for $142.00
Key Features
Flammability
94V-0
Orientation
Vertical
Pitch - Mating Interface
3.50mm
Material - Plating Termination
Tin
Termination Interface: Style
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53258-0329
Zoro #
G2088892
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
PC Tail Length
3.50mm
PCB Thickness - Recommended
1.60mm
Details
Flammability
94V-0
Orientation
Vertical
Pitch - Mating Interface
3.50mm
Material - Plating Termination
Tin
Termination Interface: Style
Through Hole
Plating min - Mating
1.016µm
Lock to Mating Part
Yes
Durability (mating cycles max)
30
Material - Metal
Brass
Circuits (Loaded)
3
Plating min - Termination
1.016µm
Voltage - Maximum
250V
Guide to Mating Part
Yes
Material - Plating Mating
Tin
Current - Maximum per Contact
5.5A
Shrouded
Fully
UL
E29179
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
3
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.