Zoro Homepage

4 AWG Max, 3/8 in Stud, Copper, None

  • Mfr # 19221-0232

  • Zoro # G2764514


product price: $0.89
/ea
Sold in multiples of 150 for $133.50

Key Features

For Wire Size
4 AWG
For Stud Size
3/8 in
Material
Copper
Color Code
None
Termination Interface: Style
Crimp or Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19221-0232
Zoro #
G2764514
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
For Stud Size
3/8 in

Details

Material
Copper
Color Code
None
Termination Interface: Style
Crimp or Compression
Plating min - Mating
4.064µm
CSA
LR18689
Material - Plating Mating
Tin
Plating min - Termination
4.064µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.