Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.0Mm Euro Header Ra Ht Blk 5Ckt

  • Mfr # 395224005

  • Zoro # G805919276


product price: $1.19
/ea
Sold in multiples of 74 for $88.06

Key Features

Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Pitch - Termination Interface
5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395224005
Zoro #
G805919276
UPC #
-
Country of Origin
Switzerland

Dimensions

PCB Thickness - Recommended
3.20mm
PC Tail Length
3.90mm

Details

Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Pitch - Termination Interface
5.00mm
Surface Mount Compatible (SMC)
Yes
Stackable
No
Temperature Range - Operating
-40° to +140°C
Circuits (Loaded)
5
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Orientation
Horizontal
Panel Mount
No
Shrouded
Closed Ends
Pitch - Mating Interface
5.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.