Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Al Box Grey 280x230x110

  • Mfr # 936040121

  • Zoro # G2085639


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Maximum Operating Temperature
125 Degrees C
RoHS Compliant
Yes
Material
Aluminum
Finish
Polyester Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936040121
Zoro #
G2085639
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Gray
Maximum Operating Temperature
125 Degrees C
RoHS Compliant
Yes
Material
Aluminum
Finish
Polyester Powder Coated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.