Zoro Homepage

Block Spade Krimptite (Aa-134-08)

  • Mfr # 191290045

  • Zoro # G305797763


product price: $0.12
/ea
Sold in multiples of 950 for $114.00

Key Features

Stud Size
8 (M4)
Type
Spade Block
Plating min - Mating
2.540µm
Plating min - Termination
2.540µm
Termination Interface: Style
Crimp or Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191290045
Zoro #
G305797763
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
8 (M4)
Wire Size AWG
18, 20, 22
Wire Size mm²
0.35-0.80

Details

Type
Spade Block
Plating min - Mating
2.540µm
Plating min - Termination
2.540µm
Termination Interface: Style
Crimp or Compression
Material - Plating Mating
Tin
UL
E32244
Insulation
None
CSA
LR18689
Barrel Type
Closed
Series
19129
Product Name
Krimptite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.