Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 10 Contact(S), 1 Row(S), Female, Right Angle, 0.156 Inch Pitch, Solder Terminal,

  • Mfr # 9483106

  • Zoro # G705784424


product price: $2.15
/ea
Sold in multiples of 40 for $86.00

Key Features

Color
Natural
Max. Voltage
250V
Maximum Voltage
250 V
Current
5 A
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9483106
Zoro #
G705784424
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Natural
Max. Voltage
250V
Maximum Voltage
250 V
Current
5 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Current Rating
5 A
Number of Rows
1
Number of Contacts
10
Contact Finish
Gold Plated
Terminal Type
Through Hole
Max. Temp.
235°C
Hole Center to Center
3.96 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Board Connector, 10 Contact(S), 1 Row(S), Female, Right Angle, 0.156 Inch Pitch, Solder Terminal, Polarized Lck, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.