
Board Connector, 11 Contact(S), 1 Row(S), 0.059 Inch Pitch, Locking, Green Insulator, Plug
Mfr # 5025781106
Zoro # G605893219
product price: $0.28
/eaSold in multiples of 350 for $98.00
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502578
Hole Center to Center
1.5 mm
Material
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5025781106
Zoro #
G605893219
UPC #
-
Country of Origin
Japan
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502578
Hole Center to Center
1.5 mm
Material
PBT
Color
Green
Connector Type
Plug
Number of Rows
1
Number of Contacts
11
Glow-Wire Capable
No
Product Name
CLIK-Mate
Stackable
No
Pitch - Mating Interface
1.50mm
Polarized to Mating Part
Yes
UL
E29179
Material - Resin
PBT
Keying to Mating Part
None
Circuits (maximum)
11
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.