Board Connector, 12 Contact(S), 1 Row(S), Male Or Female, Straight, 0.1 Inch Pitch, Crimp Terminal,

  • Mfr # 50579312

  • Zoro # G505892633


product price:  $0.52
/ea
Sold in multiples of 170 for $88.40

Key Features

Number of Contacts
12
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70066
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50579312
Zoro #
G505892633
UPC #
-
Country of Origin
United States

Details

Number of Contacts
12
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70066
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Material
Polyester Alloy
Flammability Rating
UL 94V-0
Number of Rows
1
Glow-Wire Capable
No
Product Name
SL
Lock to Mating Part
No
CSA
LR19980
Pitch - Mating Interface
2.54mm
Circuits (maximum)
12
Material - Resin
Polyester Alloy
UL
E29179
Keying to Mating Part
Yes
Flammability
94V-0
Temperature Range - Operating
-40° to +105°C
Stackable
Yes

Description

Board Connector, 12 Contact(S), 1 Row(S), Male Or Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug And Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.