Zoro Homepage

Board Connector, 12 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal

  • Mfr # 395126012

  • Zoro # G005892553


product price: $2.79
/ea
Sold in multiples of 35 for $97.65

Key Features

Max. Voltage
300V
Max. Temp.
105°C
Series
39512
Standards
UL E48521
Hole Center to Center
3.81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395126012
Zoro #
G005892553
UPC #
-
Country of Origin
Switzerland

Dimensions

PC Tail Length
3.50mm
PCB Thickness - Recommended
2.50mm

Details

Max. Voltage
300V
Max. Temp.
105°C
Series
39512
Standards
UL E48521
Hole Center to Center
3.81 mm
Type
Euro Block
Number of Contacts
12
Number of Rows
1
Current Rating
8 A
Temperature Range - Operating
-40° to +105°C
Shrouded
Fully
Pitch - Mating Interface
3.81mm
Orientation
Horizontal
Current - Maximum per Contact
8.0A
Lock to Mating Part
None
Polarized to Mating Part
Yes
Stackable
No
Component Type
PCB Header
Circuits (Loaded)
12
Product Name
ESE,Eurostyle Pluggable
UL
E48521

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.